Beli Jangka Sorong Besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- KANON Digital Long Jaw Caliper (Jangka Sorong)Deskripsi:-The length of the outer side jaw is 1/2 or more of the maximum measuring length.-The material quality is stainless steel(SUS420J2).-For diameter measurement of spheres and pipes.atribut:
- Manufacturer Code: 170753
- Measurement Range: 0 to 300mm
- Instrument error: ±0.05mm
- Minimum Display: 0.01mm
- Outer Side Jaws: 170mm
- Interior Jaws: 22mm
- Depth Bar: None
- Purpose of Use: For diameter measurement of spheres and pipes.
- KANON Long Jaw Vernier Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.05
- Depth Bar: None
- Niigata Seiki (SK) Outside Caliper Scriber (Spring Type) (Jangka Sorong)Deskripsi:Outside Caliper Scriber (Spring Type) SO-150. - Use: Transfer diameter and measure round dimension - Material: a. Body: Carbon Steel b. Hardened tip. -atribut:
- Material: Body: Carbon Steel, Hardened tip
- Dimensions (mm): 200x10x3.2
- Nominal Size (mm): 200
- TRUSCO Number: 377-6468
- Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Material: Steel
- Type: Spring Calipers
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- KRISBOW Divider Spring Caliper (Jangka Sorong)Deskripsi:Divider Spring Caliper 24inch adalah jangka tusuk merk KRISBOW yang terbuat dari bahan stainless steel terbaik sehingga awet. Jangka tusuk ini dapat digunakan untuk melakukan pengukuran dengan range 0-24inch dan memiliki tingkat akurasi yang sangat baik. Sangat mudah digunakan. Jangka tusuk KRISBOW ini cocok untuk siapa saja yang ingin melakukan pengukuran benda kerja yang memiliki tingkat presisi tinggi.atribut:
- Size Range (inch): 8
- Dimensions (mm): 255x85x20
- KANON Digital Long Jaw Caliper (Jangka Sorong)atribut:
- Instrument Error (mm): +-0.05
- Minimum Display (mm): 0.01
- Outside Jaws (mm): 110
- Interior Jaws (mm): 20
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- KANSAI PAINT Cat Besi Kayu FTALIT 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/layer
- Thickness of the Paint Layer: 25-35 microns
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20-30%
- Dilution Comparison (Brush & Roll): 10-20%
- Dilution: Thinner
- TSP Iron Pipe Fittings Elbow 90° (Sambungan Pipa Siku Besi)atribut:
- Material: Iron
- Kenmaster Padlock Iron (Gembok)Deskripsi:- Terbuat dari besi berkualitas- Chrome finishing yang menawan- Mudah di gunakan
- KANSAI PAINT Metal Primer Z-100 (Cat Dasar Kayu dan Besi)Deskripsi:Cat dasar besi dengan pigmen anti karat dan harga ekonomis. Kansai Metal Primer Z-100 memberikan perlindungan pada berbagai jenis permukaan besi seperti pagar, teralis rumah, dan lainnya.atribut:
- Application: Wood and Iron
Daftar Harga Jangka Sorong Besi Terbaru November 2026
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp469.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp839.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp809.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.599.900 |
| KANON Digital Long Jaw Caliper (Jangka Sorong) | Rp20.999.900 |
| KANON Long Jaw Vernier Caliper (Jangka Sorong) | Rp4.699.900 |
| Niigata Seiki (SK) Outside Caliper Scriber (Spring Type) (Jangka Sorong) | Rp259.900 |
| Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong) | Rp199.900 |
| monotaro Digital Caliper (Jangka Sorong) | Rp569.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp1.499.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/owP101517896-6.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/n9P102944837-15.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/P102755721-1.jpg)
/9xP105261357-4.jpg)
%20Outside%20Caliper%20Scriber%20(Spring%20Type)%20(Jangka%20Sorong)/P102225080-1.jpg)
/6xP102149249-4.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/ngP102944844-6.jpg)
/4eP102030158-2.jpg)

/4mP104581166-3.jpg)
s/TSP%20Iron%20Pipe%20Fittings%20Elbow%2090%C2%B0%20(Sambungan%20Pipa%20Siku%20Besi)/73P103750255-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Kenmaster%20Padlock%20Iron%20(Gembok)/0jP103565019-1.jpg)
/nvP103949859-5.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)